Shop All Toilet Paper
Tough Guy
Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 48 PK
Mfr # 38C405
Zoro # G4991822
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Green Seal(R) Certified
- Toilet Paper Type Standard Core
- Product Series Tough Guy
- Roll Dia. 4 1/4 in
- Roll Type Standard
Product Information
- Brand Tough Guy
- MFR # 38C405
- Zoro # G4991822
- UPC # 190735701928
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 1/4 in |
Roll Length | 150 ft |
Sheet Size | 3 1/2 in x 4 1/2 in |
Core Dia. | 1 5/8 in |
Sheet Width | 3 1/2 in |
Sheet Length | 4 1/2 in |
Details
Green Certification or Other Recognition | Green Seal(R) Certified |
Item | Toilet Paper Roll |
Toilet Paper Type | Standard Core |
Product Series | Tough Guy |
Roll Type | Standard |
Material | Paper |
Series | Tough Guy(R) |
Sheets per Roll | 500 |
Number of Sheets | 500 |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Ply | 2 |
Features | Individually wrapped to help ensure hygienic storage. Septic-safe for standard sewer and septic systems. |
Description
Tough Guy, Toilet Paper Roll, 2 Ply, Sheet Size 3 1/2 in x 4 1/2 in, 500, Roll Length 150 ft, Roll Dia. 4 1/4 in, Universal, 3 1/2 in Sheet Width, 4 1/2 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1ECJ9, 22LC64, Standard Core, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Blue Rubber Handle Dish Mop (630482)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- HOOVER WindTunnel Vacuum Belt For Belt 2 pk (40201160)
- DIVERSEY Carpet Extraction Rinse, Fruity Floral (101109760)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 96 PK (31TW73)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (36P063)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- Tough Guy Toilet Paper