Shop All Toilet Paper
Tough Guy
Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK
Mfr # 31TW74
Zoro # G8571647
product price: $129.99
/pk 96, $1.35/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Green Seal(R) Certified
- Toilet Paper Type Standard Core
- Product Series Tough Guy
- Roll Dia. 4 1/4 in
- Roll Type Standard
Product Information
- Brand Tough Guy
- MFR # 31TW74
- Zoro # G8571647
- UPC # 190735700167
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 1/4 in |
Roll Length | 300 ft |
Sheet Size | 4 in x 3.94 in |
Core Dia. | 1 5/8 in |
Sheet Width | 3 1/2 in |
Sheet Length | 4 1/2 in |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | Green Seal(R) Certified |
Toilet Paper Type | Standard Core |
Product Series | Tough Guy |
Roll Type | Standard |
Material | Paper |
Series | Tough Guy(R) |
Sheets per Roll | 1000 |
Uses Dispenser | Standard Size Dispensers |
Number of Sheets | 1000 |
Color | White |
Green Environmental Attribute | Green Seal Certified |
Ply | 1 |
Features | Individually wrapped to help ensure hygienic storage. Septic-safe for standard sewer and septic systems. |
Description
Tough Guy, Toilet Paper Roll, 1 Ply, Sheet Size 3 1/2 in x 4 1/2 in, 1,000, Roll Length 300 ft, Roll Dia. 4 1/4 in, Universal, 3 1/2 in Sheet Width, 4 1/2 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1ECJ9, 22LC64, Standard Core, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR C-Fold/Multifold, Stainless Steel (T1900SS)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- SPILFYTER Absorbent Pad, 34 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-75)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT170)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (36P063)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 96 PK (31TW73)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (31KY15)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- Tough Guy Toilet Paper