Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 64 ft, White, 30 PK (Discontinued)
Mfr # 22UY43
Zoro # G5411122
This Product is Discontinued
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Tough Guy
- Roll Width 11 in
- Sheet Width 11 in
Product Information
- Brand Tough Guy
- MFR # 22UY43
- Zoro # G5411122
- UPC # 190735694091
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 11 in |
Sheet Width | 11 in |
Sheet Length | 9 in |
Sheet Size | 11 in x 9 in |
Roll Dia. | 5 in |
Roll Length | 64 ft |
Core Dia. | 1-5/8 in |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Tough Guy |
Number of Sheets | 85 |
Ply | 2 |
Paper Product Series | Tough Guy |
Proprietary/Universal | Universal |
Sheets per Roll | 85 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Material | Paper |
Description
Paper Towel Roll, Perforated Roll, White, Tough Guy, Roll Width 11 in, Sheet Width 11 in, Sheet Length 9 in, Sheet Size 9 in x 11 in, Roll Dia. 5 in, Roll Length 64 ft, Core Dia. 1 5/8 in, Number of Sheets 85, 2 Ply, Universal, Paper, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.