Shop All Squeegee Parts
Tough Guy
TOUGH GUY Gray 3/8" Replacement Cam Set
Mfr # 3ZHN8
Zoro # G3365117
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Roller
- Color Coding System No
- Color Gray
- Application Replacement Squeegee Cam Set
- FDA Compliant No
Product Information
- Brand Tough Guy
- MFR # 3ZHN8
- Zoro # G3365117
- UPC # 190735707111
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Details
Item | Replacement Squeegee Cam Set |
Squeegee Blade Shape | Roller |
Color Coding System | No |
Color | Gray |
Application | Replacement Squeegee Cam Set |
FDA Compliant | No |
Chemical Resistant | Yes |
Blade Material | Steel/Zinc |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 57000 |
Blade Shape | Roller |
Product Type | Squeegee Cam Set |
Description
Replacement Squeegee Cam Set, Product Type Squeegee Cam Set, Blade Material Steel/Zinc, Blade Shape Roller, Blade Width Not Applicable, Color Gray, FDA Compliant No, Compatible Grainger Part Number 3ZHN3, Compatible Manufacturer Part Number 57000, Color Coding System No, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (5075-02)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set (3ZHN7)
- VIKAN Squeegee Head, Red, 24"L (77644)
- Tough Guy Squeegee Parts