Shop All Squeegee Parts
Tough Guy
TOUGH GUY Gray 24" Replacement Squeegee Blade
Mfr # 3YPD1
Zoro # G2982822
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Color Coding System No
- Material Rubber
- Color Gray
Product Information
- Brand Tough Guy
- MFR # 3YPD1
- Zoro # G2982822
- UPC # 190735706923
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Width | 24" |
Blade Width | 24 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Material | Rubber |
Color | Gray |
Application | Replacement Squeegee Blade |
FDA Compliant | No |
Squeegee Blade Material | Rubber |
Chemical Resistant | Yes |
Blade Material | Rubber |
Product Type | Squeegee Blade |
Blade Shape | Straight |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 78010 |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 24 in, Color Gray, FDA Compliant No, Compatible Grainger Part Number 3YPC8, Compatible Manufacturer Part Number 78010, Color Coding System No, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Tile & Tub Scrub Refill Pads - (1151)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SPILLTECH Absorbent Roll, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRSMF100H-BX)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- TOUGH GUY Color Coded Handle, Plastic, Yellow, 7 in. (2XKV8)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- NOBLES/TENNANT SKIRT - 80CM BRISTLE, FITS TENNANT 9011851, SS5/T5/T5e (1232326)
- Tough Guy Squeegee Parts