Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Center Pull Paper Towels, 1 Ply, 857 Sheets, 1,000 ft, White, 6 PK (Discontinued)
Mfr # 60FG14
Zoro # G2778779
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Tough Guy
- Roll Width 7 1/2 in
- Sheet Width 7 1/2 in
Product Information
- Brand Tough Guy
- MFR # 60FG14
- Zoro # G2778779
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 1/2 in |
Sheet Width | 7 1/2 in |
Sheet Length | 14 in |
Sheet Size | 14 in x 7 1/2 in |
Roll Dia. | 8 3/8 in |
Roll Length | 1,000 ft |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Tough Guy |
Number of Sheets | 857 |
Ply | 1 |
Material | Paper |
Green Certification or Other Recognition | Green Seal(R) Certified |
Proprietary/Universal | Universal |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Description
Paper Towel Roll, Center Pull, White, Tough Guy, Roll Width 7 1/2 in, Sheet Width 7 1/2 in, Sheet Length 14 in, Sheet Size 14 in x 7 1/2 in, Roll Dia. 8 3/8 in, Roll Length 1,000 ft, Number of Sheets 857, 1 Ply, Universal, Paper, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.