Shop All Squeegees
Tough Guy
TOUGH GUY Black/Red 24" Seal Coating Squeegee
Mfr # 3ZHP3
Zoro # G2916812
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Material Neoprene
- Application Floor
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 24 in |
Width | 24" |
Blade Width | 24 in |
Maximum Handle Length | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Neoprene, Blade Shape Straight, Handle Color Red, Handle Material Aluminum, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black/Red, Color Coding System No, Compatible Grainger Part Number 3ZHP4, Frame Material Aluminum, Maximum Handle Length 24 in, Resistance Properties Chemical Resistant, Series Floor Coatings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Compact Super Bucket (86000)
- WINDEX Glass Clean Kit (70117)
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- TOUGH GUY TOUGH GUY Black 24" Aluminum Floor Squeegee (3PYV3)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM47)
- TOUGH GUY Squeegee Kit (1NXL6)
- TOUGH GUY TOUGH GUY Blue 36" Aluminum Absorbent Roller Squeegee (3PCA2)
- TOUGH GUY TOUGH GUY White 12" Bench Squeegee (2XKT8)
- TOUGH GUY TOUGH GUY Green 18" Floor Squeegee (1EUA6)
- ETTORE Squeegee, w/Washer, Detachable, Stainless Steel, 14"MI, PK 6 (ETO71141CT)
- Tough Guy Squeegees