Shop All Squeegees
Tough Guy
TOUGH GUY Black 8" Window Washer and Squeegee
Mfr # 1EUB9
Zoro # G2712744
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 8 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 8 in |
Length | 8 in |
Width | 8" |
Blade Width | 8 in |
Maximum Handle Length | 8 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Black, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Frame Material Plastic, Includes Scrubbing Sponge, Maximum Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, Black, White, Steel (4345-BX2)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol (1042686EA)
- FLOTEK Industrial Strength Wipes, 6 PK (FCW62991)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in FLAT URE, FITS TN (1014092)
- TOUGH GUY TOUGH GUY Black/Red 24" Seal Coating Squeegee (3ZHP3)
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- TOUGH GUY TOUGH GUY Black 24" Aluminum Floor Squeegee (3PYV3)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- Tough Guy Squeegees