Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Toilet Rim Hanger, Spiced Apple, PK12
Mfr # 10G738
Zoro # G3696113
product price: $44.85
/pk 12, $3.74/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Oblong
- Cleaner Container Size 52 g
- Case Quantity 6
Product Information
- Brand Tough Guy
- MFR # 10G738
- Zoro # G3696113
- UPC # 190735683590
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 52 g |
Size | 4" x 2" |
Container Size | 52 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Rim Hanger |
Fragrance | Spiced Apple |
Para/Non-Para | Non-Para |
Shape - Odor Control | Oblong |
Case Quantity | 6 |
Cleaner Container Type | Box |
Item | Toilet Rim Hanger |
Contains Enzymes | Does Not Contain Enzymes |
Shape | Oblong |
Cleaner Form | Solid |
Color | Pink |
Container Type | Box |
Product Series | Tough Guy(R) |
Product Life | 30 days |
Description
Toilet Rim Hanger, Fragrance Spiced Apple, Non-Para, Shape Oblong, Container Size 52 g, Does Not Contain Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Product Life 30 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANBERRA GEL 24 oz. Refill Pouch (KG0024P)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT214)
- ZORO SELECT Sponge Air Freshener Tub, 8 oz (0000101-1)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- TOUGH GUY Deodorant Urinal Screen, White, Box, PK12 (796N02)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Apple, PK12, Size: 4 oz. (2ZXE3)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers