Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Tough Guy
Toilet Rim Hanger, Para, Springtime, PK12 (Discontinued)
Mfr # 3EEF7
Zoro # G2925605
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Springtime
- Para/Non-Para Para
- Cleaner Container Size 3.5 oz
- Cleaner Form Solid
Product Information
- Brand Tough Guy
- MFR # 3EEF7
- Zoro # G2925605
- UPC # 190735704554
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.5 oz |
Container Size | 3.5 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Rim Hanger |
Fragrance | Springtime |
Para/Non-Para | Para |
Cleaner Form | Solid |
Color | White |
Shape | Oblong |
Contains Enzymes | Contains Enzymes |
Cleaner Container Type | Box |
Item | Toilet Rim Hanger |
Product Series | Tough Guy(R) |
Container Type | Box |
Product Life | 900 Flushes |
Description
Toilet Rim Hanger, Fragrance Springtime, Para, Shape Oblong, Container Size 3.5 oz, Contains Enzymes, Cleaner Form Solid, Color White, Container Type Box, Product Life 900 Flushes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.