Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Toilet Rim Hanger, Herbal Mint, PK12
Mfr # 10G736
Zoro # G3681867
product price: $44.85
/pk 12, $3.74/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Oblong
- Cleaner Container Size 52 g
- Case Quantity 6
Product Information
- Brand Tough Guy
- MFR # 10G736
- Zoro # G3681867
- UPC # 190735683576
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 52 g |
Size | 4" x 2" |
Container Size | 52 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Rim Hanger |
Fragrance | Herbal Mint |
Para/Non-Para | Non-Para |
Shape - Odor Control | Oblong |
Case Quantity | 6 |
Shape | Oblong |
Color | Green |
Cleaner Form | Solid |
Item | Toilet Rim Hanger |
Cleaner Container Type | Box |
Contains Enzymes | Does Not Contain Enzymes |
Product Series | Tough Guy(R) |
Container Type | Box |
Product Life | 30 days |
Description
Toilet Rim Hanger, Fragrance Herbal Mint, Non-Para, Shape Oblong, Container Size 52 g, Does Not Contain Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAITNER BRUSH Laitner 60 in. Long Wooden Handle w/ Aluminum Threaded Screw Tip (562)
- REMCO Vikan Tank Brush- Medium, Yellow (70396)
- AMERCAREROYAL Baby Wipes Refill Pack, White, 80 Wipes, PK12 (RPP RPBWUR-80)
- DIVERSEY ekcoscreen Urinal Screen, Apple, PK12 (EKS-2G-12)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TOUGH GUY Urinal Screen, Non-Para, Springtime, PK12 (3EEE6)
- TOUGH GUY Urinal Block, Para, Round, 4 oz, Pink, Cherry Fragrance, 12 Pack (2ZXE6)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Spiced Apple, PK10 (36WE51)
- TOUGH GUY Urinal Screen, Herbal Mint, Round, PK6 (454G78)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers