Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Toilet Rim Hanger, Cucumber Melon, PK12
Mfr # 36WE49
Zoro # G0705035
product price: $53.89
/pk 12, $4.49/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cucumber Melon
- Height 2"
- Cleaner Form Solid
- Color Green
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
Product Information
- Brand Tough Guy
- MFR # 36WE49
- Zoro # G0705035
- UPC # 190735701690
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 2" |
Cleaner Container Size | 52 g |
Width | 2-1/4" |
Length | 4" |
Container Size | 52 g |
Details
Fragrance | Cucumber Melon |
Item | Toilet Rim Hanger |
Cleaner Form | Solid |
Color | Green |
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Cleaner Container Type | Box |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Rim Hanger |
Para/Non-Para | Non-Para |
Coverage | 10 cu. Ft |
Shape | Oblong |
Container Type | Box |
Product Series | Tough Guy(R) |
Product Life | 30 days |
Description
Toilet Rim Hanger, Fragrance Cucumber Melon, Non-Para, Shape Oblong, Container Size 52 g, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- ONE TUFF Wiping Cloths 12" x 16-1/2", 8PK (84075)
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- TOUGH GUY Para Wall Block, Cherry, PK6 (2ZXE9)
- TOUGH GUY Super Block, Para, Cherry (3EEE7)
- TOUGH GUY Urinal Screen, Cherry, PK12 (2ZXE5)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers