Shop All Air Fresheners & Odor Eliminators
Tough Guy
Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance
Mfr # 18E882
Zoro # G4461694
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 2 to 4 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
Product Information
- Brand Tough Guy
- MFR # 18E882
- Zoro # G4461694
- UPC # 190735686577
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Degreaser Container Size | 6 gal. |
Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Mulberry |
Color | Blue |
Recommended Dilution | 2 to 4 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Degreaser Container Type | Jug |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
RTU Yield per Container | 154 to 256 gal. |
Item | Portable Toilet Deodorizer |
Primary Chemical | None |
Container Type | Jug |
Features | Powerful and Economical, Strongest RTU Available |
NSF Rating | Not Rated |
VOC Content | 50% |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Jug, Container Size 6 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (7777-02)
- TORK Tork Universal Multifold Paper Towels, Natural (MK530A)
- SPARTAN CHEMICAL CO. Industrial Pathmaker 1 Gallon Citrus Floral Scent Industrial Degreaser (008704)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Airlaid, Various Wipes, 10 in, 6 PK (29516)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Cherry Fragrance (18E878)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Air Freshener, Orange Delight, 20 oz. (2DCA4)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99660)
- Tough Guy Air Fresheners & Odor Eliminators