Shop All Tilt Trucks
Tough Guy
Tilt Truck, Std, 1/2 cu yd, 850 lb., Red
Mfr # 21VK42
Zoro # G2236781
product price: $732.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 65 in
- Overall Width 28 in
- Load Capacity - Hoppers and Cube Trucks 850 lb.
- Caster Material Rubber
Product Information
- Brand Tough Guy
- MFR # 21VK42
- Zoro # G2236781
- UPC # 190735693131
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 65 in |
Overall Width | 28 in |
Caster Dia. | 4" |
Wheel Diameter | 10" |
Caster Wheel Dia. | 4 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall LxWxH | 65 in x 28 in x 38 1/2 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 65 in, Overall Width 29 1/2 in, Overall LxWxH 65 x 29 1/2 x 36, Overall Height 36 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Red, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN GN TOWER WHEELS, 4 TO A SET (18240)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- ZORO SELECT Dock Bumper, 12x5-1/4x16 In. (22NT68)
- DAYTON Top Hook Assembly (GGS_57135)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Black (21VK47)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb (21VK35)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- Tough Guy Tilt & Cube Trucks