Shop All Tilt Trucks
Tough Guy
Tilt Truck, Std, 1 cu. yd., 1250 lb., Blue
Mfr # 21VK44
Zoro # G2236766
product price: $1,033.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 34 in
- Frame Material Steel
- Handle Included Yes
Product Information
- Brand Tough Guy
- MFR # 21VK44
- Zoro # G2236766
- UPC # 190735693155
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 34 in |
Caster Dia. | 5" |
Wheel Diameter | 12" |
Overall LxWxH | 77 in x 34 in x 44 3/4 in |
Caster Wheel Dia. | 5 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 77 in, Overall Width 33 1/4 in, Overall LxWxH 77 x 33 1/4 x 43, Overall Height 43 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Blue, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO .3125 in. x 600 ft. Twisted Polypro Rope in Yellow and Black (80-020YB)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- KELLEY Safety Leg Release Chains/Cables, Bdc Ch (032-157)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Yellow (21VK46)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black (21VK48)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, Utility, 1 cu. yd., 850 lb. (21VK49)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- Tough Guy Tilt & Cube Trucks