Shop All Tilt Trucks
Tough Guy
Tilt Truck, HD Forklift, 1 cu yd, 2100 lb.
Mfr # 21VK36
Zoro # G2236845
product price: $1,072.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 36 in
- Caster Type (2) Swivel
- Frame Material Steel
Product Information
- Brand Tough Guy
- MFR # 21VK36
- Zoro # G2236845
- UPC # 190735693070
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 36 in |
Wheel Diameter | 12" |
Caster Dia. | 5" |
Axle-Mounted Wheel Dia. | 12 in |
Overall LxWxH | 77 in x 36 in x 44 3/4 in |
Caster Wheel Dia. | 5 in |
Description
Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,200 lb, Overall Length 77 in, Overall Width 34 1/2 in, Overall LxWxH 77 x 34 1/2 x 43 1/4, Overall Height 43 1/4 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5411405)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- TOUGH GUY Tilt Truck, HD Towable, 1 cu yd, 2100 lb (21VK38)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black (21VK48)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black (800352)
- Tough Guy Tilt Trucks