Shop All Brushes
Tough Guy
Tank Brush, Poly, Replacement Brush Head
Mfr # 48LZ53
Zoro # G6593452
original price:
$28.35
10% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 7/64 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 8 7/64 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 7/64 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 1/8 in, Handle Length Not Included, Bristle Color White, Overall Length 8 7/64 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- GUARDAIR Rubber Gasket, 30 Gallon Covers (N655)
- DIVERSEY Wire Rack, Black, Wire, Holds 1.5L Btls (D3191762)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ09)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VNA2)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE4)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGW8)
- DRILLBRUSH Mini Size Long Bristle Black Ultra Stiff Rotary Cleaning Drill, PK 2 (K-L-2M-QC-DB)
- Tough Guy Brushes