Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 15", Round, PK5
Mfr # 402V98
Zoro # G0740649
product price: $29.85
/pk 5, $5.97/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402V98
- Zoro # G0740649
- UPC # 50048011348969
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Shape | Round |
Color | Black |
Color Family | Black |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Black, Diameter 15 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- ECOS PRO Fabric Frehener Odor Eliminator, PK6 (PL9840/6)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 28-770U, Factory Cat 28-754U, Factory Cat 28-755U (GSQ1037UU2)
- TOUGH GUY Burnish Pad, Tan, Size 15", Round, PK5 (402W42)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- Tough Guy Floor Machine Pads