Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 13", Round, PK5
Mfr # 402W15
Zoro # G0740752
original price:
$27.62
1% off
new price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W15
- Zoro # G0740752
- UPC # 50638060072153
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Stripping Pads |
Shape | Round |
Color | Black |
Color Family | Black |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Black, Diameter 13 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Vacuum Bag, Dry, Paper Filter, 5 PK (ATIBCVBAG)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- TOUGH GUY Burnishing Pad, Beige, Size 19", Round, PK5 (402V84)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- Tough Guy Floor Machine Pads