Shop All Spray Paint
This Product is Discontinued
Tough Guy
Spray Paint, OSHA Safety Orange, Gloss, 12 oz (Discontinued)
Mfr # 784GP1
Zoro # G102664411
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Color OSHA Safety Orange
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Product Information
- Brand Tough Guy
- MFR # 784GP1
- Zoro # G102664411
- UPC # 020066014384
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 80 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color OSHA Safety Orange, Container Size 12 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Tough Guy, Dry Time Tack Free 12 min, Dry Time to Recoat 1 hr to 24 hr, Maximum Application Temperature 90 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.