Shop All Spray Paint
This Product is Discontinued
Tough Guy
Spray Paint, Black, Ultra-Flat, 12 oz. (Discontinued)
Mfr # 251834
Zoro # G0508742
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Ultra-Flat
- Net Weight 12 oz.
Product Information
- Brand Tough Guy
- MFR # 251834
- Zoro # G0508742
- UPC # 190735710906
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Ultra-Flat |
Net Weight | 12 oz. |
Coverage | Up to 22 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Wood |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 to 90 Degrees F |
Color Family | Blacks |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 1 to 24 hr. |
Standards | VOC and MIR Compliant |
Dry Time Tack Free | 12 min. |
Resin Type | Alkyd Enamel |
Description
Spray Paint, Color Family Blacks, Resin Type Alkyd Enamel, Color Black, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 12 min, Net Weight 12 oz
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.