Shop All Sponges and Scouring Pads
Tough Guy
Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24
Mfr # 280180
Zoro # G0900505
product price: $34.35
/pk 24, $1.43/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 3/8 in
- Width 2 3/4 in
- Material Melamine Foam
- Color Blue/White
- Chemical Resistant No
Product Information
- Brand Tough Guy
- MFR # 280180
- Zoro # G0900505
- UPC # 190735696682
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 4 3/8 in |
Width | 2 3/4 in |
Overall Length | 4 3/8 in |
Overall Height | 1 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Sponge |
Material | Melamine Foam |
Color | Blue/White |
Chemical Resistant | No |
Mildew Resistant | Yes |
Abrasive | Light |
Used On | General Purpose |
Thickness | 1 5/8 in |
Application | Multipurpose |
Includes | Handle |
Product Type | Erasing Pad |
Includes Handle | No |
Resistance Properties | Mildew Resistant |
Pad Color | Blue/White |
Antimicrobial | No |
Description
Sponge, Material Melamine Foam, Product Type Erasing Pad, Overall Length 4 3/8 in, Overall Width 2 3/4 in, Overall Height 1 1/2 in, Thickness 1 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue/White, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle, Includes Handle No, Resistance Properties Mildew Resistant, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Lotion 12 oz (11335)
- MI-T-M Motor, 1.6 HP (2-0189)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- TOUGH GUY Scrubber Sponge, 9"L, 6"W, Nylon, Grn, PK15 (2NTH1)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Melamine Utility Scrub Pad, White, 9"L, PK6 (6DNA9)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- Tough Guy Sponges and Scouring Pads