Shop All Sponges and Scouring Pads
Tough Guy
Soap Pad, 3-7/16"L, 3-5/8"W, PK120
Mfr # 2NTH7
Zoro # G1137787
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 3 5/8 in
- Material Steel Wool
- Color Pink/Black
- Abrasive Yes
Product Information
- Brand Tough Guy
- MFR # 2NTH7
- Zoro # G1137787
- UPC # 190735696040
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 3 1/2 in |
Width | 3 5/8 in |
Overall Width | 3 5/8 in |
Overall Height | 1 in |
Overall Length | 3 1/2 in |
Details
Item | Soap Pad |
Material | Steel Wool |
Color | Pink/Black |
Abrasive | Yes |
Thickness | 1 in |
Used On | General Purpose |
Application | Multipurpose |
Mildew Resistant | No |
Chemical Resistant | No |
Product Type | Soap Pad |
Antimicrobial | No |
Pad Color | Pink/Black |
Includes Handle | No |
Description
Soap Pad, Material Steel Wool, Product Type Soap Pad, Overall Length 3 1/2 in, Overall Width 3 5/8 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Pink/Black, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- BOARDWALK 14 in. dia Standard Buffing Floor Pads, Red, 5PK (BWK4014RED)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- CUSTOM LEATHERCRAFT CADDY BUCKET 5GL 48PKT (1119)
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TOUGH GUY Scouring Pad, 6"L, 3-1/2"W, Nyln, Blu, PK20 (2NTG9)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- TOUGH GUY Scrubber Sponge, 9"L, 6"W, Nylon, Grn, PK15 (2NTH1)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- Tough Guy Sponges and Scouring Pads