Shop All Floor Sign Accessories
Tough Guy
Sign Holder, Plastic, Black
Mfr # 2LED2
Zoro # G0640552
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Color Black
- Material Plastic
- For Use With 36 in Cones
- Width 3/4 in
Product Information
- Brand Tough Guy
- MFR # 2LED2
- Zoro # G0640552
- UPC # 190735695838
- Country of Origin China
- Category Floor Sign Accessories
Dimensions
Height | 1 7/8 in |
Width | 3/4 in |
Length | 3/4 in |
Details
Color | Black |
Material | Plastic |
Item | Sign Holder |
For Use With | 36 in Cones |
Includes | (1) Holder Adapter |
Sign and Post Accessory Type | Sign Holder |
Compatible with Brand | Tough Guy |
Description
Sign Holder, Sign and Post Accessory Type Sign Holder, Black, Plastic, Height 1 7/8 in, Width 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCSG3 FastCap Magnifying Bifocal Safety Glasses 3.0 (FCSG3)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- NMC Green C-Hook, 2 (PCHG)
- IDEAL SHIELD Sign Base, HDPE, Yellow (BPB-YL-96-YL W/ WHEELS)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- Tough Guy Floor Sign Accessories