Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 17", Round, PK5
Mfr # 402W23
Zoro # G0740463
product price: $42.79
/pk 5, $8.56/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W23
- Zoro # G0740463
- UPC # 50048011349874
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Green |
Center Hole | 3 3/4 in |
Sub-Category | Scrubbing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | Green |
Application | Cleaning, Scrubbing |
Features | A Medium Aggressive Pad Used to Remove Marks and Soil, Floor Pad Designed to Produce Good Gloss Improvement, Used to Prepare Hard Floors For Recoating with Floor Finish and For Stripping Soft Floors |
Speed - Minimum | 150 RPM |
Product Type | Scrubbing Pad |
Speed - Maximum | 400 RPM |
Description
Scrubbing Pad, Color Green, Diameter 17 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.75 in W Bake Pan Lip Brush, Pink, Polypropylene (40024EC26)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- AJAX Original Dishwashing Liquid Lemon 28 oz., PK9 (144673)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- Tough Guy Floor Machine Pads