Shop All Sponges and Scouring Pads
Tough Guy
Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20
Mfr # 2NTJ2
Zoro # G2115976
product price: $53.55
/pk 20, $2.68/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 3/8 in
- Material Nylon
- Color Blue/Yellow
- Mildew Resistant No
Product Information
- Brand Tough Guy
- MFR # 2NTJ2
- Zoro # G2115976
- UPC # 190735696088
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Length | 6 in |
Overall Height | 7/8 in |
Details
Item | Scrubber Sponge |
Material | Nylon |
Color | Blue/Yellow |
Mildew Resistant | No |
Thickness | 7/8 in |
Chemical Resistant | No |
Used On | General Purpose |
Application | Multipurpose |
Abrasive | Yes |
Product Type | Scrubber Sponge |
Includes Handle | No |
Antimicrobial | No |
Pad Color | Blue/Yellow |
Description
Scrubber Sponge, Material Nylon, Product Type Scrubber Sponge, Overall Length 6 in, Overall Width 3 3/8 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue/Yellow, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- GOLDEN STAR Red Starline Blend Wet Mop, 24, PK3 (AQE1024R-3PK)
- GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent (310-02)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- PINPOINT 7456-T Commercial Cellulose Sponge; Extra Large (PI107255)
- Tough Guy Sponges and Scouring Pads