Shop All Sponges and Scouring Pads
Tough Guy
Scrubber, 3"L, 3"W, SS, Silver, PK6
Mfr # 2NTH9
Zoro # G2010136
product price: $13.09
/pk 6, $2.18/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Material Stainless Steel
- Color Silver
- Chemical Resistant No
Product Information
- Brand Tough Guy
- MFR # 2NTH9
- Zoro # G2010136
- UPC # 190735696064
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 3 in |
Width | 3 in |
Overall Height | 1 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Scrubber |
Material | Stainless Steel |
Color | Silver |
Chemical Resistant | No |
Abrasive | Yes |
Used On | General Purpose |
Mildew Resistant | No |
Application | Multipurpose |
Thickness | 1 in |
Product Type | Scrubber |
Pad Color | Silver |
Includes Handle | No |
Antimicrobial | No |
Description
Scrubber, Material Stainless Steel, Product Type Scrubber, Overall Length 3 in, Overall Width 3 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Silver, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- ZORO SELECT Brush (900015.01)
- TOUGH GUY 24 1/2 in to 26 1/2 in L Dust Mop, Slide On Connection, Cut-End, Blue, Nylon (22VA13)
- CAR DEALER DEPOT Slap Shot Concentrated Citrus Degreaser For Extra Strength: 1 Gallon (218-01-1G)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- DURO-CEL Cellulose Sponge 6 X 4 7/8 (3040)
- Tough Guy Sponges and Scouring Pads