Shop All Brushes
Tough Guy
Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Polyproplyene, 20 in L Overall
Mfr # 807N42
Zoro # G210901828
original price:
$13.39
15% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 17 in
- Handle Color Red
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 17 in |
Bristle Length | 1 5/8 in |
Overall Length | 20 in |
Head Length | 20 in |
Head Width | 3 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 3 in, Handle Length 17 in, Head Width 3 in, Bristle Color Red, Overall Length 20 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Red, Head Material Plastic, Head Length 20 in, Sweep Face 3 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic, Head Shape Gong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-SOLV-IT Desolvit Clnr 12 Oz (22608)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- TOUGH GUY Windsor Sensor Exhaust Filter 10 pk (10E708)
- CLOROX Free & Clear Compostable All Purpose Cleaning Wipes, White, Tub, 75 PK (CLO32486)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Polyproplyene, 20 in L Overall (807N41)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF7)
- TOUGH GUY Boiler Brush, 44 in L Handle, 4-1/2 in L Brush, Twisted Wire, 48 in L Overall (2FCC9)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHG9)
- GORDON BRUSH Milwaukee Dustless Brush 232240 24 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 12 (232240)
- Tough Guy Brushes