Shop All Brushes
Tough Guy
Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Polyproplyene, 20 in L Overall
Mfr # 807N41
Zoro # G810901839
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 17 in
- Handle Color Blue
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 17 in |
Bristle Length | 1 5/8 in |
Head Width | 3 in |
Overall Length | 20 in |
Head Length | 20 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 3 in, Handle Length 17 in, Head Width 3 in, Bristle Color Blue, Overall Length 20 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Blue, Head Material Plastic, Head Length 20 in, Sweep Face 3 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic, Head Shape Gong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-CLOTH Microfiber Cleaning and Dusting Wand 3.25 in. W X 24 in. L (10632)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- MORCON JUMBO BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 1000 FT, 12PK (M99)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VNA2)
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHC9)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- Tough Guy Brushes