Shop All Masonry Tools
Tough Guy
Roof Brush
Mfr # 1YXC3
Zoro # G1381965
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Wood
- Overall Length 6 in
- Product Type Roofing Brush
- Head Length 6 1/2 in
Product Information
- Brand Tough Guy
- MFR # 1YXC3
- Zoro # G1381965
- UPC # 190735692233
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Overall Length | 6 in |
Head Length | 6 1/2 in |
Details
Item | Roofing Brush |
Head Material | Wood |
Product Type | Roofing Brush |
Description
Roofing Brush, Product Type Roofing Brush, Handle Material Not Applicable, Overall Length 6 in, Head Length 6 1/2 in, Head Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/4 Line Up Punch (22007)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- TOUGH GUY Masonry Brush, White (3A340)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- TOUGH GUY Poly / Aluminum Spiked Roller, 9 Inx 9/16 (3YPD5)
- TOUGH GUY Roof Brush (1YXC4)
- TOUGH GUY Masonry Brush, White (1YXC6)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8"Shank, 12x3.5" (CF276BPF)
- Tough Guy Concrete & Masonry Tools