Shop All Squeegee Parts
Tough Guy
Replacement Squeegee Blade, 36"L, Neoprene
Mfr # 3ZHP6
Zoro # G1155804
original price:
$42.95
2% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Flat
- Color Coding System No
- Color Black
Product Information
- Brand Tough Guy
- MFR # 3ZHP6
- Zoro # G1155804
- UPC # 190735707180
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 36 in |
Blade Width | 36 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Flat |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Item | Replacement Squeegee Blade |
Chemical Resistant | No |
Application | Replacement Squeegee Blade |
Series | S550 Professional |
Blade Shape | Straight |
Compatible Manufacturer Part Number | 76063, 76073, 76083, 76093 |
Product Type | Squeegee Blade |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 36 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3ZHP5, Compatible Manufacturer Part Number 76063, 76073, 76083, 76093, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- IMPERIAL Extension Rod, 48 in L, 14 in Connection, MNPT x Female Thread, Fiberglass (BR0187)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- ASTRO OPTICS Plain Z400 Jumbo Roll- 692ct (201710)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUA1)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY TOUGH GUY Gray 36" Replacement Squeegee Blade (1ETZ9)
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- Tough Guy Squeegee Parts