Shop All Squeegee Parts
Tough Guy
Replacement Squeegee Blade, 24"L, Neoprene
Mfr # 3ZHP7
Zoro # G2018055
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Flat
- Color Coding System No
- Color Black
Product Information
- Brand Tough Guy
- MFR # 3ZHP7
- Zoro # G2018055
- UPC # 190735707197
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Flat |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Chemical Resistant | No |
Item | Replacement Squeegee Blade |
Series | S550 Professional |
Compatible Manufacturer Part Number | 76124, 76162, 76172, 76182 |
Blade Shape | Straight |
Blade Material | Rubber |
Product Type | Squeegee Blade |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 24 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3ZHP3, Compatible Manufacturer Part Number 76124, 76162, 76172, 76182, Color Coding System No, Series S550 Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Kimberly-Clark KCC 41029 Wypall X80 1/4 Fold Towel Red- 50 Count - Case of 4 (KCC 41029)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- CLICHE CHEMICALS Hi Slide Quart (284-30-05)
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. (1VAJ3)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUA1)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- UNGER Replacement Squeegee Blade, 12"L, Rubber (RT300)
- Tough Guy Squeegee Parts