Shop All Squeegee Parts
Tough Guy
Replacement Sleds, 24"L, Neoprene, PK2
Mfr # 3ZHP2
Zoro # G1807766
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Roller
- Color Coding System No
- Color Black
Product Information
- Brand Tough Guy
- MFR # 3ZHP2
- Zoro # G1807766
- UPC # 190735707142
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Roller |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Item | Replacement Squeegee Sleds |
Chemical Resistant | Yes |
Application | Replacement Squeegee Sleds |
Blade Material | Neoprene |
Blade Shape | Roller |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 58420, 58425 |
Product Type | Replacement Sleds |
Description
Replacement Squeegee Sleds, Product Type Replacement Sleds, Blade Material Neoprene, Blade Shape Roller, Blade Width 24 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 59JR22, 59JR23, Compatible Manufacturer Part Number 58420, 58425, Color Coding System No, Resistance Properties Chemical Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Smooth Surface Indoor Push Broom, 24" (1425P1)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- LINT BUSTER Lint Rollers, with Handle, PK12 (14200)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- TOUGH GUY Color Coded Handle, Plastic, Red, 7 in. (2XKV4)
- MALLORY MALLORY Black Squeegee Bucket, Depth: 8 3/4 in (864 Black)
- Tough Guy Squeegee Parts