Shop All Squeegee Parts
Tough Guy
Repl. Squeegee Blade, 24"L, Alum./Neoprene
Mfr # 36T253
Zoro # G5145804
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Product Information
- Brand Tough Guy
- MFR # 36T253
- Zoro # G5145804
- UPC # 190735701645
- Country of Origin Multiple
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Neoprene |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Product Type | Squeegee Blade |
Blade Shape | Straight |
Blade Material | Neoprene |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape Straight, Blade Width 24 in, Color Black, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Swivel Cobra Squeegee 14 Inch (1385A, 1277)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00549)
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- TOUGH GUY Color Coded Handle, Plastic, Red, 7 in. (2XKV4)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- Tough Guy Squeegee Parts