Shop All HVAC Brushes
Tough Guy
Refrigeration Brush, Dia 1/2, Length 6 1/2
Mfr # 3DYP8
Zoro # G1343946
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 1 1/4 in
- Brush Dia. (In.) 1/2 in
- Tube Dia. (In.) 1/2 in
Product Information
- Brand Tough Guy
- MFR # 3DYP8
- Zoro # G1343946
- UPC # 190735702994
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 1 1/4 in |
Brush Dia. (In.) | 1/2 in |
Tube Dia. (In.) | 1/2 in |
Handle Length (In.) | 3 1/2 in |
Overall Length (In.) | 6 1/2 in |
Details
Item | Refrigeration Fitting Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | PLastic |
Handle Color | White |
Description
Refrigeration Fitting Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 1 1/4 in, Brush Dia. (In.) 1/2 in, Tube Dia. (In.) 1/2 in, Handle Type Plastic, Handle Length (In.) 3 1/2 in, Handle Color White, Overall Length (In.) 6 1/2 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor208-230V1Ph1/4Hp 1075Rpm Motor (14B0003N01)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- DAYTON Exhaust Vent, 12 In (4YC87)
- XPOWER XPOWER’s P-260NT Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-260NT)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDL8)
- TOUGH GUY Flue Brush (2XTD2)
- TOUGH GUY Refrigeration Brush, Dia1 3/8, Length6 1/2 (3DYR5)
- TOUGH GUY Condenser, Dia 9/16, 1/4"-28 (M) Thread (3HHC8)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- Tough Guy HVAC Brushes