Shop All Recycling Bins
Tough Guy
Recycling Bin, 51 gal, Blue, Round
Mfr # 821X32
Zoro # G711854159
product price: $3,382.99
/ea
Free Shipping & Returns
$3,382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 51 gal
- Container Shape Round
- Top Type Dome
- Number of Openings 2
- Container Product Grouping Recycling Can
Product Information
- Brand Tough Guy
- MFR # 821X32
- Zoro # G711854159
- UPC # 790406515863
- Country of Origin United States
- Category Recycling Bins
Dimensions
Depth | 25 in |
Width/Diameter | 25 in |
Height | 40 in |
Details
Item | Recycling Can |
Total Capacity | 51 gal |
Container Shape | Round |
Top Type | Dome |
Color | Silver |
Number of Openings | 2 |
Container Product Grouping | Recycling Can |
Standards | ADA Compliant |
Finish | Powder Coated |
Features | Unit Sits on Three Adjustable Leveling Glides |
Includes | Ground Mounting Kit |
Container Markings | Recycle with Mobius Arrows Icon |
Trash Container Capacity | 51 gal |
Location | Outdoor |
Specific Container Material | Aluminum, Stainless Steel |
For Recyclable Material | Bottle, Can, Glass, Paper, Plastic |
Material Grouping | Metal |
Description
Recycling Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE MFG CO Air Freshener, Metered, Fresh Linen, 7 oz (CGCCL110)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- GREASED LIGHTNING Fresh Scent Cleaner and Degreaser 1 gal Liquid (22569245392)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- Tough Guy Recycling Bins