Shop All Rags & Towels
Tough Guy
Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted
Mfr # G11030
Zoro # G4263122
original price:
$108.88
7% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Sheeting
- Cleaning Cloth Condition Recycled
Product Information
- Brand Tough Guy
- MFR # G11030
- Zoro # G4263122
- UPC # 00019736997133
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 50 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Sheeting |
Cleaning Cloth Condition | Recycled |
Cleaning Cloth Color | Assorted |
Count/Weight | 50 lb. |
Package Type | Box |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Weight | 50 lb |
Description
Cloth Rag, Cleaning Cloth Style Sheeting, Material Recycled Cotton Sheeting, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 50 lb, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., EA1 (PC-52DP-1)
- SCOTT Scott® Shop Towels Pop-Up® Box, 10" x 12", Blue, 200/Box, 8 Boxes/Case (KW144)
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge, 2 PK (1922-02)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Blue, 12PK (32UV05)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK (32UV14)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- TOUGH GUY Polyimide Cloth Wipe 18" x 24", Brown (2ZPE9)
- TOUGH GUY Microfiber And Chenille Sponge 5-1/2" x 10-1/2", Blue (2ZPE4)
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- Tough Guy Rags & Towels