Shop All Air Freshener Dispensers
Tough Guy
Programmable Dispenser, White
Mfr # 2ZXC1
Zoro # G0502932
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 850 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Product Information
- Brand Tough Guy
- MFR # 2ZXC1
- Zoro # G0502932
- UPC # 190735698846
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 8 1/2 in |
Length | 3 9/16 in |
Height | 8 1/2 in |
Depth | 3 5/8 in |
Battery Size | D |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Tough Guy, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 850 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, 90 day, Battery, Includes Batteries No, Battery Size D, Battery Chemistry Lead Acid, Height 8 1/2 in, Width 8 1/2 in, Includes Anchor, Lock Key, Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL All Purpose Wipers Dispenser Box, PK810, White, 810 PK (KW107)
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- MAXIM Neutral Disinfectant, Fresh and Clean Scent, 1 gal Bottle, 4PK (040800-41)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- TOUGH GUY Air Freshener Bracket (1YRR2)
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- Tough Guy Air Freshener Dispensers