Shop All Masonry Tools
Tough Guy
Poly / Aluminum Spiked Roller, 9 Inx 9/16
Mfr # 3YPD5
Zoro # G2696102
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Heavy Duty Polymer
- For Use With Self Leveling Materials
- Shank Material Aluminum
- Overall Length 9 in
Product Information
- Brand Tough Guy
- MFR # 3YPD5
- Zoro # G2696102
- UPC # 190735706961
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 9/16 in |
Details
Item | Spiked Roller Frame & Cover |
Handle Material | Heavy Duty Polymer |
For Use With | Self Leveling Materials |
Shank Material | Aluminum |
Paint Type | Self Leveling Materials |
Nap | 9/16 in |
Includes | Spiked Roller Cover |
Paint Roller Type | Standard Paint Roller Kit |
Surface Material | Concrete |
Roller Frame Style | Spiked Roller |
Handle Color | Blue |
Number of Pieces Included | 2 |
Description
Spiked Roller Frame and Cover, 9 in Roller Length, Nap Size 9/16 in, Surface Material Concrete, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Spiked Roller, Handle Material Heavy Duty Polymer, Paint Type Self Leveling Materials, Handle Color Blue, Shank Material Aluminum, For Use With Self Leveling Materials, Includes Spiked Roller Cover, Number of Pieces Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/32)
- TOUGH GUY Masonry Brush, White (3A340)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- TOUGH GUY Roof Brush, White (1YXC2)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- TOUGH GUY Masonry Brush, White (1YXC5)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- Tough Guy Masonry Tools