Shop All Food Service Storage & Transportation
Tough Guy
Plastic Rack Cover, 80 x 53 In., PK50
Mfr # 3XVY4
Zoro # G1258582
product price: $41.39
/pk 50, $0.83/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 80 in
- Width 29 in
- Thickness 0.59 mil
- Material Polyethylene
Product Information
- Brand Tough Guy
- MFR # 3XVY4
- Zoro # G1258582
- UPC # 190735706824
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 80 in |
Width | 29 in |
Overall Width | 29 in |
Depth | 24 in |
Details
Item | Pan Rack Cover |
Color | Clear |
Thickness | 0.59 mil |
Material | Polyethylene |
Insulated | No |
NSF Certified | No |
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 24 in, Material Polyethylene, Overall Height 80 in, Overall Width 29 in, NSF Certified No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSAPAK D & W Fine Pack Versapak 24 oz. Deli Clear Container, PK250 (H7)
- BUNN Deliming Spring For Bunn - Part# Bu1188.0000 (BU1188.0000)
- COLUMBIAN HOME Boiler Coffee Blk 100 Oz (6006)
- LANG Switch (2E-30304-09)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- NOBLE PRODUCTS 9-Compartment Gray Full-Size Glass Rack with 4 Black Extenders (274RK94)
- PRAIRIE VIEW INDUSTRIES -C Pan Rack Covers- Clear - 63.5 x 27 x 22 in. (VYRE)
- ZORO SELECT Hand Basket, Green, 18 1/4x 12 1/4, PK12 (RWR-HDB-GN01ST)
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- VERTIFLEX Vertiflex VFC1515 Vertical condiment organizer 14-1/2w x 11-3/4d x 15h black (VFC1515)
- Tough Guy Food Service Storage & Transportation