Shop All Brushes
Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall
Mfr # 2VHK9
Zoro # G3015616
original price:
$14.65
2% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 31 in |
Brush Dia. | 2 in |
Overall Length | 36 in |
Brush Diameter | 2 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Yellow |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Features | 36 in Overall Length; 2 in Brush Diameter; Straight Handle; Medium Duty Brush |
Color Coding System | Yes |
Handle Type | Straight |
Application | Food Industry |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Yellow, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- ETTORE Master Brass Squeegee Handle Single (1324)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHK7)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHL2)
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF5)
- SPARTA 5.25 in W Tank and Kettle Brush, Gray, Polypropylene (40041EC23)
- Tough Guy Brushes