Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall
Mfr # 2RVF9
Zoro # G3178831
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 1 1/2 in |
Brush Diameter | 1.5 in |
Details
Brush Type | Pipe Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Features | 18 in Overall Length; 1-1/2 in Brush Diameter; Straight Handle; Medium Duty Brush |
Handle Type | Straight |
Color Coding System | Yes |
Application | Food Industry |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1.5 in, Brush Length 5 in, Handle Length 13 in, Bristle Color White, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHF6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHF9)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Wood (90754)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- TOUGH GUY 9" Scrub Brush, Palmyra, Replacement Brush (3H381)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- Tough Guy Brushes