Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall
Mfr # 2RVF5
Zoro # G3492221
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 1 in |
Brush Diameter | 1 in |
Details
Brush Type | Pipe Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Handle Type | Straight |
Features | 18 in Overall Length; 1 in Brush Diameter; Straight Handle; Medium Duty Brush |
Color Coding System | Yes |
Application | Food Industry |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 5 in, Handle Length 13 in, Bristle Color White, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (X01306)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHD2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHC9)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- TOUGH GUY 10"L White Polypropylene Replacement Scrub Brush Head (3NB72)
- TOUGH GUY Utility Brush, Medium, 20 in L Handle, 3 in L Brush, Beige, Foam, 20 in L Overall (1VAE6)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 8 in L Brush, Black, Wood, 13 1/4 in L Overall (4KNA7)
- DRILLBRUSH Marine - Cleaning Supplies - Boat Accessories - Drill Brush - Hull Cle (O-B-QC-DB)
- Tough Guy Brushes