Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall
Mfr # 2VHD1
Zoro # G2901954
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Overall Length | 18 in |
Brush Dia. | 1 in |
Brush Diameter | 1 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Green |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Color Coding System | Yes |
Features | 18 in Overall Length; 1 in Brush Diameter; Straight Handle; Medium Duty Brush |
Handle Type | Straight |
Application | Food Industry |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Green, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- PIG Absorbent Sock, 15 gal, 3 in x 10 ft, Oil-Based Liquids, White, Polypropylene (SKM701)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 11 microns, Clear, 500 PK (VALH3340N13)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHD3)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHC9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGR7)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGR8)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 in L Overall (3EDK7)
- Tough Guy Brushes