Shop All Brushes
Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall
Mfr # 2VGZ3
Zoro # G2858073
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 13 in |
Brush Dia. | 3/4 in |
Overall Length | 18 in |
Brush Diameter | 0.75 in |
Details
Brush Type | Pipe Brush |
Bristle Color | Blue |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Brush Handle Style | Long Handle |
Item | Pipe Brush |
Handle Type | Straight |
Color Coding System | Yes |
Features | 18 in Overall Length; 3/4 in Brush Diameter; Straight Handle; Medium Duty Brush |
Application | Food Industry |
Handle Style | Straight |
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.75 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Blue, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 48 in L Handle (2KU15)
- BETCO Cleaners & Detergents, 32 oz Bottle, Citrus, 6 PK (4901600)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- MARCAL PRO Standard, 504 Sheets, White, 48 PK (MAC 5001)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGZ6)
- TOUGH GUY Scratch Brush, 6 1/2 in L Handle, 1 7/8 in L Brush, Black, Plastic, 6 1/2 in L Overall, 5 PK (1VAG4)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- TOUGH GUY Boiler Brush, 44 in L Handle, 4-1/2 in L Brush, Twisted Wire, 48 in L Overall (2FCC9)
- BRUSH RESEARCH MANUFACTURING H-19 Handle for Brooms and Sweeps, 15/16" Diameter, 5 Foot Handle Length with Threaded End (H19)
- Tough Guy Brushes