Shop All Baking Utensils
Tough Guy
Paddle Scraper, SS, 60 In
Mfr # 3CPE7
Zoro # G1888512
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length (In.) 60 in
- For Use With Large Pots and Vats
- Overall Width (In.) 4 3/4 in
- Color Silver
Product Information
- Brand Tough Guy
- MFR # 3CPE7
- Zoro # G1888512
- UPC # 190735702871
- Country of Origin India
- Category Baking Utensils
Dimensions
Overall Length (In.) | 60 in |
Overall Width (In.) | 4 3/4 in |
Details
Material | Stainless Steel |
For Use With | Large Pots and Vats |
Item | Paddle Scraper |
Color | Silver |
Product Type | Paddle Scraper |
Metal Detectable | No |
NSF Certified | Yes |
Perforated/Solid | Solid |
Autoclavable | No |
Application | Food Processing |
Handle Style | Straight Bar |
Description
Paddle Scraper, Blade Width 4 1/2 in, Handle Style Straight Bar, Overall Length 60 in, Perforated/Solid Solid, Blade Length 7 1/2 in, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Contouring Blade, Product Type Paddle Scraper, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BEANS Commodity Triple Clean Pinto Bean 50lbs (2703)
- THINK JERKY Sweet Chipotle Beef Jerky, 1 oz Pouch, PK12, 12PK (628)
- SOUTHBEND Valve Knob 1-1/4 D, Off-Pilot-On (1053907)
- GE O-Ring, WE1M461 (WE1M461)
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- TOUGH GUY Paddle Scraper, 48 In (40354TG00)
- CORE KITCHEN Funnel Set Silicone 3Pc (AC29910)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- VOLLRATH French Whip, L 22 In, Aqua (47096)
- ATECO Plastic Bowl Scraper (1303)
- THERMOHAUSER Thermohauser Dough Cutter with Blue Handle; 4.75 x 4.75 in. - Set of 6 (3000268605)
- Tough Guy Baking Utensils