Shop All Air Fresheners & Odor Eliminators
Tough Guy
Odor Absorber Gel Sponge, Size 1 lb., PK6
Mfr # 1YRP9
Zoro # G1006993
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Tan
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Type Tub
Product Information
- Brand Tough Guy
- MFR # 1YRP9
- Zoro # G1006993
- UPC # 190735691687
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 lb |
Size | 1 lb. |
Container Size | 1 lb |
Details
Fragrance | Fresh |
Color | Tan |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Tub |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Eliminator |
Container Type | Jar |
Item - Surface and Air Deodorants | Odor Eliminator |
Net Weight | 1 lb |
Primary Chemical | None |
Biodegradable | Yes |
Air Freshener Form | Gel |
NSF Rating | Not Rated |
VOC Content | 0% |
Surfaces for Use On | Air |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jar, Container Size 1 lb, Recommended Dilution Ready to Use, Air Freshener Form Gel, Tan, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 1 lb, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Shock Spr Treatment Pool12X1Lb (52026)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-40L)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Cherry Fragrance (18E878)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Air Freshener, Size 1 gal., Bubblegum (18E917)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- CHASE Metered Air Freshener Spring, 7oz., PK12 (438-5318)
- Tough Guy Air Fresheners & Odor Eliminators