Shop All Air Fresheners & Odor Eliminators
Tough Guy
Odor Absorber Gel Sponge, PK12
Mfr # 1YRP8
Zoro # G0567393
product price: $87.19
/pk 12, $7.27/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Tan
- Recommended Dilution Ready to Use
- Cleaner Form Gel
- Cleaner Container Type Tub
Product Information
- Brand Tough Guy
- MFR # 1YRP8
- Zoro # G0567393
- UPC # 190735691670
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 1/2 lb. |
Degreaser Container Size | 8 oz. |
Container Size | 8 oz |
Details
Fragrance | Fresh |
Color | Tan |
Recommended Dilution | Ready to Use |
Cleaner Form | Gel |
Cleaner Container Type | Tub |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Container Type | Jar |
Item | Odor Eliminator |
Net Weight | 8 oz |
Primary Chemical | None |
Surfaces for Use On | Air |
VOC Content | 0% |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Gel |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jar, Container Size 8 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Tan, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 8 oz, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC AND SPAN Cleaners & Detergents, Bottle, Fresh, 2 PK (32538)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Air Freshener, Size 6 gal., Mulberry (18E914)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- MEDO .8oz. Ozium Aerosol Air Sanitizer/ Freshener, New Car Scent (OZ22)
- Tough Guy Air Fresheners & Odor Eliminators