Shop All Floor Cleaners and Maintainers
Tough Guy
No-Grit Oil-Based Sweeping Compound
Mfr # 48RF46
Zoro # G3881179
product price: $83.89
/ea
Sold in multiples of 7 for $587.23
Item requires special delivery charges. A $42.86 per item surcharge will be applied.
$587.23
Free 30-Day Returns
Key Features
- Color Green
- Material Wood Pulp
- Container Type Drum
- Weight 100 lb
- Container Size 45 lb
Product Information
- Brand Tough Guy
- MFR # 48RF46
- Zoro # G3881179
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 45 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Wood Pulp |
Container Type | Drum |
Weight | 100 lb |
Base Material | Oil |
For Floor Type | Concrete, Wood |
Biodegradable | No |
Contains Grit | No |
Description
Sweeping Compound, Base Material Oil, Color Green, Container Size 45 lb, Container Type Drum, Contains Grit No, For Floor Type Concrete, Wood, Biodegradable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- STOELTING Light Duty Spray Lubricant (508017)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- TOUGH GUY Dust Mop Treatment, 16 oz. (2DCC6)
- TOUGH GUY Sweeping Compound Oil Based with Grit (33NU42)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- LIGHT HOUSE BEAUTY Window Cleaner & Sponge Squeegee - Black; Yellow (LI524760)
- Tough Guy Floor Cleaners and Maintainers