Shop All Floor Cleaners and Maintainers
Tough Guy
No-Grit Glycerin Sweeping Compound
Mfr # 33NU41
Zoro # G8583626
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Sawdust
- Container Type Box
- Green Certification or Other Recognition USDA Certified Biobased Product
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Product Information
- Brand Tough Guy
- MFR # 33NU41
- Zoro # G8583626
- UPC # 190735700693
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 50 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Sawdust |
Container Type | Box |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Weight | 50 lb |
Standards | USDA Certified |
Product Series | RTD |
Biodegradable | No |
Contains Grit | No |
For Floor Type | Concrete, Terrazzo, Porcelain, Wood |
Base Material | Glycerin |
Description
Sweeping Compound, Base Material Glycerin, Color Green, Container Size 50 lb, Container Type Box, Contains Grit No, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Standards USDA Certified, Biodegradable No, Product Series RTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- PIG Absorbent Roll, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- TOUGH GUY Dust Mop Treatment, 20 oz., 20 oz. (2DCC4)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Floral, Pink (101109758)
- Tough Guy Floor Cleaners and Maintainers